DELTA KNOXVILLE: METAL LEVER HANDLE KIT - 14 SERIES CHAMPAGNE BRONZE
DELTA KNOXVILLE: METAL LEVER HANDLE KIT - 14 SERIES CHAMPAGNE BRONZE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 972-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-3/50 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 195205091509