This product requires certification to purchase.

DELTA KNOXVILLE: SINGLE METAL LEVER HANDLE KIT MATTE BLACK

Delta Faucet

DELTA KNOXVILLE: SINGLE METAL LEVER HANDLE KIT MATTE BLACK

  • Fast #
  • Part #DRP103572BL
  • Item #10154226
  • Manufacturer Part #RP103572BL
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

DELTA KNOXVILLE: SINGLE METAL LEVER HANDLE KIT MATTE BLACK

  • Fast #
  • Part #DRP103572BL
  • Item #10154226
  • Manufacturer Part #RP103572BL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 3192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
1-47/50 in
Material:
Zinc
Number of Handles:
Single Handle
UPC:
195205093930