DELTA LAKEVIEW SINGLE HANDLE PULL-DOWN KITCHEN FAUCET WITH SOAP DISPENSER AND SHIELDSPRAY TECHNOLOGY
DELTA LAKEVIEW SINGLE HANDLE PULL-DOWN KITCHEN FAUCET WITH SOAP DISPENSER AND SHIELDSPRAY TECHNOLOGY
Product Details
Product Details
- Magnetite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
- Shield Spray® Technology powers off the mess without making a mess
- Concentrated stream cuts through messes and innovative water shield reduces splatter
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
- DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
- Includes coordinating soap dispenser
- 1, 2, 3, or 4-hole 8" installation
- Optional escutcheon included for use with additional mounting configurations and a cohesive look
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Spout Height:
- 15 in
- Spout Reach:
- 9-19/100 in
- Spout Type:
- High Arc, Pull Down, Swivel
- Supply Lines Included:
- Yes
- Type:
- D19963ZSSSDDST
- UPC:
- 034449871167