DELTA LAMPARD: SINGLE METAL LEVER HANDLE KIT MATTE BLACK
DELTA LAMPARD: SINGLE METAL LEVER HANDLE KIT MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Handle Material:
- Zinc
- Height:
- 3-1/2 in
- Material:
- Zinc
- UPC:
- 195205078074