DELTA LINDEN HANDLE KIT
DELTA LINDEN HANDLE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Handle Material:
- Zinc
- Height:
- 2-69/100
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DRP101657CZ
- UPC:
- 195205010715