DELTA MODERN: HANDLE KIT
DELTA MODERN: HANDLE KIT
Package Quantity Info:
Each: 1 Pallet: 994-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern™ Bath Collection Monitor® 14 Series shower handle kit
- Coordinates with T14X67 tub and shower models
- Includes set screw
- Temperature only controlled with handle
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-19/100
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DRP101847SS
- UPC:
- 195205007418
- Width:
- 1-47/50