Sprayer Assembly in Matte Black
Monrovia™ Sprayer Assembly in Matte Black
Package Quantity Info:
Each: 1 Pallet: 994-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement pull-down sprayer for Monrovia™ kitchen faucets
- Two-function spray wand: aerated stream or spray
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- Collection:
- Monrovia™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-81/100 in
- Faucet Part Type:
- Miscellaneous Part
- Height:
- 3-47/50 in
- Material:
- Plastic
- UPC:
- 195205026716