DELTA OTHER: HANDLE ASSEMBLY - DIVERTER
DELTA OTHER: HANDLE ASSEMBLY - DIVERTER
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-7/25
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DRP100179SS
- UPC:
- 034449888806