DELTA OTHER 24 LINEAR SHOWER DRAIN WALL EDGE
DELTA OTHER 24 LINEAR SHOWER DRAIN WALL EDGE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 92-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in six Delta® finishes
- Height-adjustable feet for custom and level rough installation
- Provides secondary water drainage through flexible sealing membrane to help protect against leaks
- Includes drain removal tool and hair catcher for easy cleaning
- In-floor or against-the-wall installation options
- Rough and wall edge sold separately
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Base Height:
- 14/25
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- IAPMO Listed:
- Yes
- Type:
- DDT0732470BL
- UPC:
- 195205152132