2-3/16 x 3-45/64 in. Bathroom Sink Drain in Brilliance® Stainless
2-3/16 x 3-45/64 in. Bathroom Sink Drain in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 528-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with lavatory sinks without overflow drain holes
- Fits sinks with standard 1-5/8" drain hole size
- All metal construction push pop
- Tailpiece stainless steel for all finishes
Documents
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Grid Drain Material:
- Metal
- Overflow Included:
- No
- Product Type:
- Pop-Up Drain Assembly
- Strainer Diameter:
- 2-3/16 in
- Tailpiece Length:
- 3-45/64 in
- Tailpiece Style:
- Straight
- UPC:
- 034449995450