This product requires certification to purchase.

DELTA OTHER: TRIM SLEEVE - 17 & 18 SERIES

Delta Faucet

Pivotal DELTA OTHER: TRIM SLEEVE - 17 & 18 SERIES

  • Fast #
  • Part #DRP50880PCPR
  • Item #9529876
  • Manufacturer Part #RP50880PCPR
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal DELTA OTHER: TRIM SLEEVE - 17 & 18 SERIES

  • Fast #
  • Part #DRP50880PCPR
  • Item #9529876
  • Manufacturer Part #RP50880PCPR
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1703
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pivotal
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Depth:
3-1/2 in
Height:
1 in
Material:
Stainless Steel
UPC:
195205013068
Width:
3-1/2 in