This product requires certification to purchase.

DELTA OTHER: TRIM SLEEVE - 17 & 18 SERIES

Delta Faucet

Pivotal DELTA OTHER: TRIM SLEEVE - 17 & 18 SERIES

  • Fast #
  • Part #DRP50880SSPR
  • Item #9530032
  • Manufacturer Part #RP50880SSPR
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal DELTA OTHER: TRIM SLEEVE - 17 & 18 SERIES

  • Fast #
  • Part #DRP50880SSPR
  • Item #9530032
  • Manufacturer Part #RP50880SSPR
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1703
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pivotal
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
3-1/2
Height:
1
Material:
Stainless Steel
Type:
DRP50880SSPR
UPC:
195205013082
Width:
3-1/2