DELTA OTHER: TRIM SLEEVE - DIVERTER
DELTA OTHER: TRIM SLEEVE - DIVERTER
Package Quantity Info:
Each: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 1 in
- Height:
- 1 in
- Material:
- Metal
- UPC:
- 195205013112