DELTA PIVOTAL ESCUTCHEON & GASKET
DELTA PIVOTAL ESCUTCHEON & GASKET
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 884-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with Delta Pivotal® bathroom collection
- Includes base plate and gasket
- Genuine Delta repair part
- View Delta Faucet's Return Policy
Specifications
- Depth:
- 2-1/4 in
- Height:
- 11/25 in
- Material:
- Zinc
- UPC:
- 195205059929
- Width:
- 6-3/4 in