DELTA RETAIL CHANNEL PRODUCT: FLANGE AND GASKET
DELTA RETAIL CHANNEL PRODUCT: FLANGE AND GASKET
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Depth:
- 2-13/100
- Height:
- 31/100
- Material:
- Zinc
- Type:
- DRP93658SP
- UPC:
- 034449869072