DELTA RETAIL CHANNEL PRODUCT: HANDLE ASSEMBLY
DELTA RETAIL CHANNEL PRODUCT: HANDLE ASSEMBLY
Package Quantity Info:
Each: 1 Case: 40 Pallet: 5472-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449869041