DELTA RETAIL CHANNEL PRODUCT: HANDLE
DELTA RETAIL CHANNEL PRODUCT: HANDLE
Package Quantity Info:
Each: 1 Pallet: 972-
Pick Up Not AvailableNot available in ME
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in ME
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield Stainless
- Depth:
- 3-1/2
- Height:
- 4
- Material:
- Zinc
- Type:
- DRP100548SP
- UPC:
- 034449906975