Two Handle Roman Tub Faucet in Brilliance® Champagne Bronze (Trim Only)
Saylor™ Two Handle Roman Tub Faucet in Brilliance® Champagne Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Saylor™ Bath Collection
- High-arc spout
- Trim only, must order rough-in kit to complete installation (R2700 or R2707 or RP23601 for 3-hole 10 inch installation)
- Red/blue indicator markings
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Saylor™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 11
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10
- Number of Handles:
- Two Handle
- Spout Height:
- 10
- Spout Type:
- Rigid spout
- Trim Only:
- Yes
- UPC:
- 195205036395