This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brilliance® Stainless (Trim Only)

Delta Faucet

Saylor™ Two Handle Roman Tub Faucet in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT2735SS
  • Item #9929862
  • Manufacturer Part #T2735-SS
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ Two Handle Roman Tub Faucet in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT2735SS
  • Item #9929862
  • Manufacturer Part #T2735-SS
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfectly coordinates with the Saylor™ Bath Collection
  • High-arc spout
  • Trim only, must order rough-in kit to complete installation (R2700 or R2707 or RP23601 for 3-hole 10 inch installation)
  • Red/blue indicator markings
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Saylor™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
11
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Brass
Handle Type:
Lever
Height:
10
Number of Handles:
Two Handle
Spout Height:
10
Spout Type:
Rigid spout
Trim Only:
Yes
UPC:
195205036401