DELTA SPARROW: SINGLE METAL LEVER HANDLE KIT MATTE BLACK
DELTA SPARROW: SINGLE METAL LEVER HANDLE KIT MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2352-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-11/25 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 195205093480