This product requires certification to purchase.

DELTA SPARROW: TUB SPOUT - DIVERTER MATTE BLACK

Delta Faucet

DELTA SPARROW: TUB SPOUT - DIVERTER MATTE BLACK

  • Fast #
  • Part #DRP103556BL
  • Item #10154170
  • Manufacturer Part #RP103556BL
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

DELTA SPARROW: TUB SPOUT - DIVERTER MATTE BLACK

  • Fast #
  • Part #DRP103556BL
  • Item #10154170
  • Manufacturer Part #RP103556BL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 528
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Depth:
7-1/2 in
Height:
2-3/4 in
Material:
Plastic
Material Type:
ABS
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing this product.
UPC:
195205091615