DELTA TRINSIC HANDLE KIT
DELTA TRINSIC HANDLE KIT
Package Quantity Info:
Each: 1 Pallet: 780-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trinsic® Bath Collection industrial wheel Roman tub handle kit
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Handle Material:
- Zinc
- Handle Type:
- Wheel
- Height:
- 3-31/100
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DH658PC
- UPC:
- 195205027874
- Width:
- 2-63/100