DELTA TRINSIC SINGLE HANDLE BATHROOM FAUCET
DELTA TRINSIC SINGLE HANDLE BATHROOM FAUCET
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits single hole installations
- Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- Optional red/blue temperature indicator ring included
- ADA compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- High-arc spout does not swivel
- 3/8" compression fittings
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Depth:
- 7-13/100
- Faucet Connection Size:
- 3/8 in
- Flow Rate:
- 1.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 8-22/25
- Spout Reach:
- 5-14/25
- Spout Type:
- High Arc Swivel
- Supply Lines Included:
- Yes
- Type:
- D559HARGPMDST
- UPC:
- 195205022817
- WaterSense Labeled:
- Yes