This product requires certification to purchase.

Single Handle Monoblock and Vessel Filler Bathroom Sink Faucet in Chrome

Delta Faucet

Trinsic® Single Handle Monoblock and Vessel Filler Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D758DST
  • Item #9798443
  • Manufacturer Part #758-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Monoblock and Vessel Filler Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D758DST
  • Item #9798443
  • Manufacturer Part #758-DST
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Richmond, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Drain assembly sold separately
  • Metal push pop-up drain (RP101632PC) or push pop-up drain with overflow holes (RP101630PC) may be purchased separately
  • Optional red/blue temperature indicator ring included
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • 3/8 inch compression fittings
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Monoblock, Vessel Filler
CEC Compliant:
For Sale in CA
Cartridge Type:
Diamond Coated Ceramic
Collection:
Trinsic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
7-81/100 in
Drain Included:
No
Faucet Center Size:
Single-Hole
Faucet Connection Size:
3/8 in
Faucet Height:
13-15/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Knob
Height:
13-5/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-5/16 in
Spout Reach:
6-1/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UPC:
195205022695
WaterSense Labeled:
Yes