Delta Universal Showering Components: 2-Setting Hand Shower with ProClean Spray Slide Bar Mount
Universal Showering Components Delta Universal Showering Components: 2-Setting Hand Shower with ProClean Spray Slide Bar Mount
Package Quantity Info:
Each: 1 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- TWO-FUNCTION HAND SHOWER: 2 spray settings, including: Full Spray and ProClean® Spray
- POWERFUL SPRAY: ProClean® spray cleans shower surfaces at least two times faster than standard sprays
- EASY-TO-CLEAN HAND SHOWER: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
- STRETCHABLE HOSE: Includes 60-82 inch (1524-2083 mm) stretchable hose for extended reach
- ADJUSTABLE SHOWER HEIGHT: Includes 27-11/16 inch (703 mm) wall bar with adjustable slide for hands-free showering
- SMART ENGINEERING: Hand shower includes certified dual check valves for backflow protection
- WATER EFFICIENT: WaterSense® labeled hand showers use at least 20% less water than the industry standard without compromising performance
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and accessories, including towel bars, robe hooks and more
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering Components
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 4
- Hand Shower Flow Rate:
- 1.75
- Height:
- 27-69/100
- Hose Length:
- 60
- Showerhead Function:
- Multi
- Type:
- D51537SSPR
- UPC:
- 195205181675
- WaterSense Labeled:
- Yes