This product requires certification to purchase.

Delta Universal Showering Components: 4-Setting Shower Head

Delta Faucet

Universal Showering Components Delta Universal Showering Components: 4-Setting Shower Head

  • Fast #
  • Part #DRP104166SN
  • Item #14105061
  • Manufacturer Part #RP104166SN
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Delta Universal Showering Components: 4-Setting Shower Head

  • Fast #
  • Part #DRP104166SN
  • Item #14105061
  • Manufacturer Part #RP104166SN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 420
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Universal Showering Components
Color Finish Category:
Nickel Tones
Color Finish Name:
SpotShield Brushed Nickel
Depth:
3-19/100
Height:
5-3/4
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Type:
Faucet
UPC:
195205185444
WaterSense Labeled:
Yes