Delta Universal Showering Components: 5-Setting Handshower
Universal Showering Components Delta Universal Showering Components: 5-Setting Handshower
Package Quantity Info:
Each: 1 Case: 12 Pallet: 468-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spray settings include: Full Spray, Shampoo Rinsing Spray, Massage Spray, Full Spray + Massage and Pause
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Hand shower only, must order trim and MultiChoice® Universal valve rough separately to complete the unit
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Backed by our Lifetime Limited Warranty.
-
Green
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/4
- Hand Shower Flow Rate:
- 1.75
- Height:
- 10-69/100
- Showerhead Function:
- Multi
- Type:
- Faucet
- UPC:
- 195205185482
- WaterSense Labeled:
- Yes