Delta Universal Showering Components: H2Okinetic 3-Setting Slide Bar Hand Shower
Universal Showering Components Delta Universal Showering Components: H2Okinetic 3-Setting Slide Bar Hand Shower
Package Quantity Info:
Each: 1 Case: 1 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MULTI-FUNCTION HAND SHOWER: 3 spray settings, including: H2Okinetic® PowerDench® Spray, Massage Spray and Pause
- FEELS LIKE MORE WATER: H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- INVIGORATING SPRAY: H2Okinetic® PowerDrench® Spray creates powerful water patterns for an energizing experience
- TEMPERATURE-SAVING SETTING: Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- STRETCHABLE HOSE: Includes 60-82 inch (1524-2083 mm) metal stretchable hose for extended reach in the tub
- HANDS-FREE SHOWERING: Includes wall bar with adjustable height hand shower mount for hands-free showering
- SMART ENGINEERING: Hand shower includes certified dual check valves for backflow protection
- WATER EFFICIENT: WaterSense® labeled hand showers use at least 20% less water than the industry standard without compromising performance
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and accessories, including towel bars, robe hooks and more
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering Components
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-11/50
- Hand Shower Flow Rate:
- 1.75
- Height:
- 29
- Hose Length:
- 82
- Showerhead Function:
- Multi
- Type:
- D51308BL
- UPC:
- 195205185260
- WaterSense Labeled:
- Yes