This product requires certification to purchase.

Delta Universal Showering Components: H2Okinetic Raincan Single-Setting Shower Head

Delta Faucet

Universal Showering Components Delta Universal Showering Components: H2Okinetic Raincan Single-Setting Shower Head

  • Fast #
  • Part #DRP70172BL
  • Item #14258078
  • Manufacturer Part #RP70172BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Delta Universal Showering Components: H2Okinetic Raincan Single-Setting Shower Head

  • Fast #
  • Part #DRP70172BL
  • Item #14258078
  • Manufacturer Part #RP70172BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1 Pallet: 228
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • RAINCAN SHOWER HEAD: 7-7/8 inch diameter shower head with single-setting H2Okinetic® spray
  • FEELS LIKE MORE WATER: H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • INVIGORATING SPRAY: H2Okinetic® PowerDrench® Spray creates powerful water patterns for an energizing experience
  • FAST, EASY INSTALLATION: Installs in minutes
  • WATER EFFICIENT: WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
  • BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
  • COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and accessories, including towel bars, robe hooks and more
  • LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
  • LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Collection:
Universal Showering Components
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7-91/100
Faucet Mount:
Wall Mount
Height:
3-41/100
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Type:
DRP70172BL
UPC:
195205185277
WaterSense Labeled:
Yes