DELTA UNIVERSAL SHOWERING COMPONENTS: SECOND ROOM DIGITAL PACKAGE
DELTA UNIVERSAL SHOWERING COMPONENTS: SECOND ROOM DIGITAL PACKAGE
Product Details
Product Details
- Includes additional user bypass control with 50' cable, room sensor with 50' cable, steam solenoid pre-assembled to the steam generator, and steam head
- US Customer Support and Service
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1/4
- Height:
- 2-1/2
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- D5COMCN010CR
- UL Listed:
- Yes
- UPC:
- 195205085386
- Width:
- 2-1/2