DELTA VALDOSTA SHOWER ARM - HIGH ARC
DELTA VALDOSTA SHOWER ARM - HIGH ARC
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 350-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 9-3/4
- Height:
- 2-19/50
- Material:
- Brass
- Type:
- DRP84390RB
- UPC:
- 034449834841