DELTA WOODHURST HANDLE KIT
DELTA WOODHURST HANDLE KIT
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Wood Hurst® Bath collection
- For use with single handle bathroom faucet
- Matte Black finish makes a statement in your space for a striking look that gets noticed
- Genuine Delta Part
- View Delta Faucet's Return Policy
- Backed by Delta Faucet's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-19/50
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DRP102038BL
- UPC:
- 195205045809
- Width:
- 1-1/2