Matte Black Trim Ring and Gasket
Deluca™ Matte Black Trim Ring and Gasket
Package Quantity Info:
Each: 1 Pallet: 5712-
Pick Up Not AvailableNot available in NV
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NV
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Deluca™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-13/100
- GSA Approved:
- No
- Height:
- 13/100
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- UPC:
- 034449851909