This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome

Delta Faucet

DEMD Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #DDEMD212LF
  • Item #4901080
  • Manufacturer Part #DEMD-212LF
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

DEMD Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #DDEMD212LF
  • Item #4901080
  • Manufacturer Part #DEMD-212LF
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6-3/10" long, 11-2/5" high
  • Above deck electronics
  • Side technicians mixer
  • Vandal-resistant wrench flat spray outlet
  • 1-1/4" max. deck thickness
  • Battery operated, batteries included
  • Temperature set and adjusted with hex key (included)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Lavatory
Bathroom Faucet Type:
Sensor
Battery Size:
6AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
Collection:
DEMD
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Height:
11-21/50 in
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Height:
11-21/50 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
7-4/5 in
Spout Reach:
6-3/10 in
Spout Type:
High Arc
UPC:
055870411999
Vandal Resistant:
No
WaterSense Labeled:
No