33.8 oz. Deck Mount Soap Dispenser in Polished Chrome
DEMD Series 33.8 oz. Deck Mount Soap Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Deck mount electronic hand soap dispenser (plug-in)
- 1-hole installation
- Chrome spout
- 1” maximum sink lip height
- Anti-rotation pin
- Adjustable soap quantity with remote (order separately)
- 1,000 ml (33,8 oz) refillable bottle included (soap not included)
- Plug-in power supply 120 VAC to 12 VDC (included)
- 3-year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Capacity:
- 33.8 oz
- Collection:
- DEMD Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 4-1/8 in
- Installation Type:
- Deck Mount
- Number of Holes:
- 1 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 3-3/8 in
- Spout Reach:
- 3-3/8 in
- UPC:
- 055870454354
- Weight:
- 7 lb