This product requires certification to purchase.

No Handle Deck Mount Service Faucet in Chrome

This product has been replaced by

Delta Faucet Chrome No Handle Deck Mount Service Faucet
Delta Faucet Sensor Bathroom Sink Faucet in Chrome
Manufacturer Part #DEMD-311LF
Delta Faucet

DEMD Series No Handle Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #DDEMD311LFNS
  • Item #4707294
  • Manufacturer Part #DEMD-311LF-NS
4 out of 5 Customer Rating
Brand image

This product has been replaced by

Delta Faucet Chrome No Handle Deck Mount Service Faucet
Delta Faucet Sensor Bathroom Sink Faucet in Chrome
Manufacturer Part #DEMD-311LF
Delta Faucet

DEMD Series No Handle Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #DDEMD311LFNS
  • Item #4707294
  • Manufacturer Part #DEMD-311LF-NS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4-2/5" long, 5-3/5" high
  • Side mixer
  • Vandal-resistant wrench flat spray outlet
  • 2" max. deck thickness
  • Battery operated, batteries included
  • Red/blue indicator
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Battery Size:
AA
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
DEMD Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-3/5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
3-9/10 in
Spout Reach:
5-1/5 in
Trim Only:
No
UL Listed:
No
UPC:
055870399303
Vandal Resistant:
Yes
WaterSense Labeled:
No