Sensor Bathroom Sink Faucet in Chrome
DEMD Series Sensor Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solar powered, user-activated infrared sensor.
- Above deck serviceable components.
- Designed for indoor lighting conditions and will operate in high or low brightness levels. Compatible in environments with occupancy lighting.
- Integrated mixer to adjust temperature.
- Integrated mixer to adjust temperature. Includes built-in check valves and in-line filters.
- Solid brass design, chrome finish.
- Four 1.5V 'AA' alkaline batteries, above deck (required and included)
- Vandal resistant, concealed, flow control spray aerator - 0.5 gpm (1.9 L/min).
- Vandal resistant, concealed, flow control spray outlet - 0.5 gpm (1.9 L/min)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- DEMD Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 7-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 4-7/8 in
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 055870437357
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in