Cartridge
Diamond™ Cartridge
Package Quantity Info:
Each: 1 Case: 3 Pallet: 994-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Model must be ordered in full case quantity of 3
Documents
Specifications
- Collection:
- Diamond™
- Faucet Part Type:
- Cartridge
- Height:
- 5 in
- Material:
- Plastic
- UPC:
- 034449660488