Diverter and Transfer Valve Clear with Knob Handle in Brilliance Polished Brass
Diverter and Transfer Valve Clear with Knob Handle in Brilliance Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with hand shower diverter valves
- Add to select LHP models to complete the look
- Complete handle kit
- Sold Individually
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 3
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 034449361637
- Width:
- 3