Diverter in Chrome for RP5649
Diverter in Chrome for RP5649
Package Quantity Info:
Each: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Push button diverter assembly for one handle tub/shower
- Bagged
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RP5649
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Diverter
- Spout Type:
- Diverter
- UPC:
- 054374625772
- WaterSense Labeled:
- No