Diverter Trim Sleeve in Brilliance Stainless
Diverter Trim Sleeve in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1 in
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 2-7/10 in
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 034449577311
- WaterSense Labeled:
- No