Diverter Tub Spout in Chrome
Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 528-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Pull up to divert
- 5 1/2" total length
- Thread onto 1/2" IPS
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fits Model:
- T13090, T13091, T13290, T13291, T13490
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 5-3/8 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5 in
- Spout Type:
- Pull Up Diverter
- UL Listed:
- No
- UPC:
- 034449245937
- Width:
- 8-5/8 in