Diverter Tub Spout in Chrome Plated
Diverter Tub Spout in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 055870308244
- WaterSense Labeled:
- No