Diverter Tub Spout in Chrome Plated
Diverter Tub Spout in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome plated metal tub spout
- 7"(179mm) diverter tub spout
- G 1/2-ISO228/1:2000 thread connection
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 228-1
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 6-1/4 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 034449796088
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in