Diverter Tub Spout in Oil Bronze
Diverter Tub Spout in Oil Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates perfectly with the Foundations bath collection (sold separately)
- Pull up to divert the flow of water from the tub spout to the shower head
- 5-3/8 in. total length
- Sweat onto 1/2 in. CWT or thread onto 1/2 in. IPS
- Metallic construction
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Bronze
- Depth:
- 5-19/50 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Flow Rate:
- 8.5 gpm
- Height:
- 2-1/2 in
- Length:
- 5-3/8 in
- Material:
- Zinc
- NSF Certified:
- No
- Spout Type:
- Diverter
- UPC:
- 034449621120