Diverter Tub Spout in Stainless
Diverter Tub Spout in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1078-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Pull up to divert
- 6" total length
- Slip onto 1/2" CWT
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Flow Rate:
- 9 gpm
- GSA Approved:
- No
- Length:
- 6
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Pull Up Diverter
- UPC:
- 034449570664
- WaterSense Labeled:
- No