This product requires certification to purchase.

Metal Screw-In Dome Strainer in Brilliance® Stainless

Delta Faucet

Metal Screw-In Dome Strainer in Brilliance® Stainless

  • Fast #
  • Part #DRP7430SS
  • Item #2234876
  • Manufacturer Part #RP7430SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Metal Screw-In Dome Strainer in Brilliance® Stainless

  • Fast #
  • Part #DRP7430SS
  • Item #2234876
  • Manufacturer Part #RP7430SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dome strainer with screw
  • Screw 10-24 x 1.75 in.
  • For use with drain assemblies RP291CZ, RP391CZ and RP691CZ (sold separately)
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Specifications

Brand Model Compatibility:
RP291, RP391 and RP691
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
IAPMO Listed:
No
Material:
Metal
UPC:
034449498449