Bonnet Nut for Cassidy™ 9197T-DST Kitchen Faucet and 9997T-DST Prep Faucet
Dominic™ Bonnet Nut for Cassidy™ 9197T-DST Kitchen Faucet and 9997T-DST Prep Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 900-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Cassidy™ 9197T-DST Kitchen Faucet and 9997T-DST Prep Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Dominic™
- Faucet Part Type:
- Bonnet Nut
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449793346