This product requires certification to purchase.

1-Hook Robe Hook in Polished Chrome

Delta Faucet

Dorval™ 1-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #D75635
  • Item #8047013
  • Manufacturer Part #75635
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ 1-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #D75635
  • Item #8047013
  • Manufacturer Part #75635
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 630
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
CARB OTC LEED Compliant:
No
Collection:
Dorval™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-3/8 in
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
4-3/8 in
UPC:
034449896788
Width:
1-7/8 in