2-1/2 in. Handle Kit in Brilliance® Champagne Bronze
Dorval™ 2-1/2 in. Handle Kit in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Dorval single handle, mid height riser, and vessel riser bathroom sink faucets
- Metal cross handle is not ADA compliant
- Red/blue indicators
- Includes set screw for easy installation
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Dorval™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 1-81/100 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 034449894555
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in